Shop All Machine Keys
Midwest Fastener
Machine Key Machine Key, Square End, Steel, Zinc, 1-1/2 in L, 5/32 in Sq, 10 PK
Mfr # 62624
Zoro # G802526156
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Machine Key
- End Type Square
- Square 5/32 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 62624
- Zoro # G802526156
- UPC # 738287626247
- Country of Origin India
- Category Machine Keys
Dimensions
Length | 1-1/2 in |
Diameter 1 | 5/32" |
Diameter 2 | 5/32" |
Length 1 | 1-1/2" |
Details
Item | Machine Key |
System of Measurement | Inch |
Type | Machine Key |
End Type | Square |
Square | 5/32 in |
Material | Steel |
Finish | Zinc |
Shape | Square |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Rod End, Steel, Black Oxide, 1-1/4"-7 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (12E-MACH)
- KREG Screw Starter Kt Pckt-Hl 260Pc (SK04)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/4"-12, Steel, Grade 2, Zinc Plated, 1 7/16 in Ht, 5 PK (U12380.125.0002)
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in Low Carbon Steel, Galvanized Finish (Z8954G)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 1 in L, 5/32 in Sq, 10 PK (62623)
- MIDWEST FASTENER Machine Key Machine Key, Square End, 3 in L, 1/2 in Sq, 2 PK (34287)
- MIDWEST FASTENER Machine Key Machine Key, Square End, 6 in L, 1/8 in Sq, 6 PK (32362)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Stainless Steel, 1-1/2 in L, 7/16 in Sq, 3 PK (36413)
- MIDWEST FASTENER Machine Key Machine Key, Square End, 6 in L, 5/16 in Sq, 3 PK (34282)
- MIDWEST FASTENER Machine Key Machine Key, Square End, 25 mm L, 5 mm Sq, 12 PK (32384)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 1-1/2 in L, 1/4 in Sq (WWG-0250-1500GB)
- Midwest Fastener Machine Keys