Shop All Machine Keys
Midwest Fastener
Machine Key Machine Key, Square End, Steel, Zinc, 1-1/2 in L, 5/16 in Sq, 6 PK
Mfr # 62631
Zoro # G102526160
product price: $8.15
/pk 6, $1.36/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Machine Key
- End Type Square
- Length 1-1/2 in
- Square 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 62631
- Zoro # G102526160
- UPC # 738287626315
- Country of Origin India
- Category Machine Keys
Dimensions
Length | 1-1/2 in |
Diameter 1 | 5/16" |
Diameter 2 | 5/16" |
Length 1 | 1-1/2" |
Details
Item | Machine Key |
System of Measurement | Inch |
Type | Machine Key |
End Type | Square |
Square | 5/16 in |
Material | Steel |
Finish | Zinc |
Shape | Square |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hitch Pin, Std, Stl, Zinc, 1/2x4 3/4L (U39666.050.0400)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (45667)
- ZORO SELECT Socket Set Screw, Cup, 1/4-28x5/8, PK100 (U07852.025.0062)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 50 PK (N04104.025.0300)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 2 in L, 5/16 in Sq, 4 PK (62632)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 1 in L, 3/16 in Sq, 8 PK (62625)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Stainless Steel, 1-1/2 in L, 1/2 in Sq, 3 PK (36415)
- MIDWEST FASTENER Machine Key Machine Key, Square End, 6 in L, 1/2 in Sq, 2 PK (34288)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 1-1/2 in L, 1/4 in Sq, 6 PK (62628)
- MIDWEST FASTENER Machine Key Machine Key, Square End, 6 in L, 5/16 in Sq, 3 PK (34282)
- G.L. HUYETT Mil-Spec Machine Key, Square End, Alloy Steel, Plain, 1-1/4 in L, 5/16 in Sq (MS20066-302)
- Midwest Fastener Machine Keys