Shop All Machine Keys
Midwest Fastener
Machine Key Machine Key, Square End, Steel, Zinc, 1-1/2 in L, 1/8 in Sq, 10 PK
Mfr # 62622
Zoro # G302526120
product price: $6.65
/pk 10, $0.67/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Machine Key
- End Type Square
- Square 1/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 62622
- Zoro # G302526120
- UPC # 738287626223
- Country of Origin India
- Category Machine Keys
Dimensions
Length | 1-1/2 in |
Diameter 1 | 1/8" |
Diameter 2 | 1/8" |
Length 1 | 1-1/2" |
Details
Item | Machine Key |
System of Measurement | Inch |
Type | Machine Key |
End Type | Square |
Square | 1/8 in |
Material | Steel |
Finish | Zinc |
Shape | Square |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Not Graded, 1/2"-13 Hex Head Cap Screw, NL-19 316 Stainless Steel, 1-1/4 in L, 10 PK (FB3HEXB1213114P10)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Plastic, 1-1/2 in Lg, 10 PK (36765)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 10 PK (U01000.062.0100)
- ZORO SELECT #8-32 x 1-1/4 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.016.0125)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Stainless Steel, 1-1/2 in L, 7/16 in Sq, 3 PK (36413)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 2 in L, 1/2 in Sq, 3 PK (62638)
- MIDWEST FASTENER Machine Key Machine Key, Square End, 25 mm L, 8 mm Sq, 8 PK (32392)
- MIDWEST FASTENER Machine Key Machine Key, Square End, 6 in L, 1/2 in Sq, 2 PK (34288)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Stainless Steel, 1-1/2 in L, 3/16 in Sq, 6 PK (36404)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Stainless Steel, 2 in L, 5/16 in Sq, 4 PK (36408)
- ZORO SELECT Oversized Machine Key, Round End, Steel, Plain, 3 in L, 1/2 in Sq (WWG-37012)
- Midwest Fastener Machine Keys