Shop All Machine Keys
Midwest Fastener
Machine Key Machine Key, Square End, Steel, Zinc, 1-1/2 in L, 1/4 in Sq, 6 PK
Mfr # 62628
Zoro # G302526144
original price:
$6.85
9% off
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Machine Key
- End Type Square
- Square 1/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 62628
- Zoro # G302526144
- UPC # 738287626285
- Country of Origin India
- Category Machine Keys
Dimensions
Length | 1-1/2 in |
Diameter 2 | 1/4" |
Diameter 1 | 1/4" |
Length 1 | 1-1/2" |
Details
Item | Machine Key |
System of Measurement | Inch |
Type | Machine Key |
End Type | Square |
Square | 1/4 in |
Material | Steel |
Finish | Zinc |
Shape | Square |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Machinery Eye Bolt With Shoulder, 3/4"-10, 2 in Shank, 1-1/2 in ID, Steel, Plain (B56728)
- ZORO SELECT Hex Nut, 3/4"-10, Silicon Bronze, Not Graded, Plain, 41/64 in Ht (1WE56)
- ZORO SELECT Flat Washer, For Screw Size 3/4" , Steel Black Oxide Finish, 20 PK (U38403.075.0001)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 2 in L, Steel Body, 30 PK (350832-0)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 2 in L, 1/2 in Sq, 3 PK (62638)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 1-1/2 in L, 3/8 in Sq, 6 PK (62633)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 1-1/2 in L, 5/32 in Sq, 10 PK (62624)
- MIDWEST FASTENER Machine Key Machine Key, Square End, 6 in L, 5/16 in Sq, 3 PK (34282)
- MIDWEST FASTENER Machine Key Machine Key, Square End, 6 in L, 1/2 in Sq, 2 PK (34288)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 1 in L, 3/16 in Sq, 8 PK (62625)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 1-3/4 in L, 1/4 in Sq, 10 PK (WWG-30016)
- Midwest Fastener Machine Keys