Shop All Machine Keys
Midwest Fastener
Machine Key Machine Key, Square End, Steel, Zinc, 1-1/2 in L, 1/2 in Sq, 3 PK
Mfr # 62637
Zoro # G202526114
product price: $6.99
/pk 3, $2.33/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Machine Key
- End Type Square
- Square 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 62637
- Zoro # G202526114
- UPC # 738287626377
- Country of Origin India
- Category Machine Keys
Dimensions
Length | 1-1/2 in |
Diameter 2 | 1/2" |
Diameter 1 | 1/2" |
Length 1 | 1-1/2" |
Details
Item | Machine Key |
System of Measurement | Inch |
Type | Machine Key |
End Type | Square |
Square | 1/2 in |
Material | Steel |
Finish | Zinc |
Shape | Square |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Deck Screw, #10 x 3 in, Steel, Trim Head, Torx Drive (48442)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 12 mm L, 100 PK (M01210.080.0012)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 1-1/2 in L, 1/4 in Sq, 6 PK (62628)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 3/4 in Wd, 3 in Ht, Black Oxide Steel (U17242.025.0125)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 2 in L, 1/2 in Sq, 3 PK (62638)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 1-1/2 in L, 3/8 in Sq, 6 PK (62633)
- MIDWEST FASTENER Machine Key Machine Key, Square End, 6 in L, 5/16 in Sq, 3 PK (34282)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Stainless Steel, 1-1/2 in L, 3/16 in Sq, 6 PK (36404)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Stainless Steel, 2 in L, 5/16 in Sq, 4 PK (36408)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Stainless Steel, 1-1/2 in L, 1/4 in Sq, 5 PK (36406)
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 2 in L, 1/2 in Sq, 10 PK (WWG-35260)
- Midwest Fastener Machine Keys