Shop All Machine Keys
Midwest Fastener
Machine Key Machine Key, Square End, Stainless Steel, 1-1/2 in L, 7/16 in Sq, 3 PK
Mfr # 36413
Zoro # G902526148
product price: $8.95
/pk 3, $2.98/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Machine Key
- End Type Square
- Square 7/16 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 36413
- Zoro # G902526148
- UPC # 738287364132
- Country of Origin United States
- Category Machine Keys
Dimensions
Length | 1-1/2 in |
Diameter 1 | 7/16" |
Diameter 2 | 7/16" |
Length 1 | 1-1/2" |
Details
Item | Machine Key |
System of Measurement | Inch |
Type | Machine Key |
End Type | Square |
Square | 7/16 in |
Material | Stainless Steel |
Shape | Square |
Hardness | 18-8 |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 3 ft, Stainless Steel, 18-8, Plain Finish (U51070.087.3600)
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 3 in, Steel, Black Oxide, 2 PK (40804)
- ZORO SELECT Machine Screw Assortment, Steel, Zinc Plated Finish (CPS1KZL3GR)
- MIDWEST FASTENER Flat Washer, For Screw Size 1-1/4" , Steel Zinc Plated Finish, 17 PK (03847)
- MIDWEST FASTENER Machine Key Machine Key, Square End, 3 in L, 3/8 in Sq, 3 PK (34283)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 1-1/2 in L, 3/8 in Sq, 6 PK (62633)
- MIDWEST FASTENER Machine Key Machine Key, Square End, 6 in L, 5/16 in Sq, 3 PK (34282)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Stainless Steel, 1-1/2 in L, 3/16 in Sq, 6 PK (36404)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Stainless Steel, 1-1/2 in L, 1/4 in Sq, 5 PK (36406)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Stainless Steel, 1-1/2 in L, 1/2 in Sq, 3 PK (36415)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 1-1/4 in L, 5/16 in Sq, 10 PK (WWG-30021)
- Midwest Fastener Machine Keys