Shop All Machine Keys
Midwest Fastener
Machine Key Machine Key, Square End, Stainless Steel, 1-1/2 in L, 3/8 in Sq, 5 PK
Mfr # 36411
Zoro # G102526153
product price: $12.29
/pk 5, $2.46/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Machine Key
- End Type Square
- Length 1-1/2 in
- Square 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 36411
- Zoro # G102526153
- UPC # 738287364118
- Country of Origin United States
- Category Machine Keys
Dimensions
Length | 1-1/2 in |
Diameter 2 | 3/8" |
Diameter 1 | 3/8" |
Length 1 | 1-1/2" |
Details
Item | Machine Key |
System of Measurement | Inch |
Type | Machine Key |
End Type | Square |
Square | 3/8 in |
Material | Stainless Steel |
Shape | Square |
Hardness | 18-8 |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS GRK 0151217 10 x 3.12 in. RSS Structural Support Cabinet Screw (151217)
- ZORO SELECT Class 8.8, M7-1.00 Hex Head Cap Screw, Zinc Plated Steel, 16 mm L, 100 PK (M01210.070.0016)
- AIR LOCKER Staples, 22 ga, Standard Crown, 1/2 in Leg L, Steel, 10000 PK (7112)
- MIDWEST FASTENER Knife Thread Insert, 3/8"-16 Int Thrd Sz, 1 in L, Brass, 10 PK (66367)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 1-1/2 in L, 5/16 in Sq, 6 PK (62631)
- MIDWEST FASTENER Machine Key Machine Key, Square End, 6 in L, 1/2 in Sq, 2 PK (34288)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 1-1/2 in L, 1/4 in Sq, 6 PK (62628)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 2 in L, 1/2 in Sq, 3 PK (62638)
- MIDWEST FASTENER Machine Key Machine Key, Square End, 6 in L, 5/16 in Sq, 3 PK (34282)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Stainless Steel, 1 in L, 3/16 in Sq, 6 PK (36403)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 1 in L, 3/8 in Sq (WWG-0375-1000GB)
- Midwest Fastener Machine Keys