Shop All Machine Keys
Midwest Fastener
Machine Key Machine Key, Square End, Stainless Steel, 1-1/2 in L, 3/16 in Sq, 6 PK
Mfr # 36404
Zoro # G302526137
product price: $9.99
/pk 6, $1.67/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Machine Key
- End Type Square
- Square 3/16 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 36404
- Zoro # G302526137
- UPC # 738287364040
- Country of Origin United States
- Category Machine Keys
Dimensions
Length | 1-1/2 in |
Diameter 1 | 3/16" |
Diameter 2 | 3/16" |
Length 1 | 1-1/2" |
Details
Item | Machine Key |
System of Measurement | Inch |
Type | Machine Key |
End Type | Square |
Square | 3/16 in |
Material | Stainless Steel |
Shape | Square |
Hardness | 18-8 |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Stover Lock Nut, M6, Steel, Plain (A44200600ST)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Zinc Yellow Finish, 10 PK (510124G)
- ZORO SELECT Binding Screw, 3/8"-16 Thd Sz, 316 Stainless Steel (Z1914)
- GRK FASTENERS Cabnet Screw #8X2 in. 330PK (96077)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Stainless Steel, 1 in L, 3/16 in Sq, 6 PK (36403)
- MIDWEST FASTENER Machine Key Machine Key, Square End, 6 in L, 5/16 in Sq, 3 PK (34282)
- MIDWEST FASTENER Machine Key Machine Key, Square End, 25 mm L, 5 mm Sq, 12 PK (32384)
- MIDWEST FASTENER Machine Key Machine Key, Square End, 6 in L, 1/8 in Sq, 6 PK (32362)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 2 in L, 1/2 in Sq, 3 PK (62638)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Stainless Steel, 1-1/2 in L, 7/16 in Sq, 3 PK (36413)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-1/8 in L, 3/16 in Sq (4501870187-1125)
- Midwest Fastener Machine Keys