Shop All Machine Keys
Midwest Fastener
Machine Key Machine Key, Square End, Stainless Steel, 1-1/2 in L, 1/8 in Sq, 8 PK
Mfr # 36402
Zoro # G802526125
product price: $10.15
/pk 8, $1.27/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Machine Key
- End Type Square
- Square 1/8 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 36402
- Zoro # G802526125
- UPC # 738287364026
- Country of Origin United States
- Category Machine Keys
Dimensions
Length | 1-1/2 in |
Diameter 2 | 1/8" |
Diameter 1 | 1/8" |
Length 1 | 1-1/2" |
Details
Item | Machine Key |
System of Measurement | Inch |
Type | Machine Key |
End Type | Square |
Square | 1/8 in |
Material | Stainless Steel |
Shape | Square |
Hardness | 18-8 |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nail Drive Anchor, 1/2" Dia., 2-3/4" L, Steel Yellow Zinc, 25 PK (05681)
- X1 TOOLS 5/64 x 1-9/16 Hitch Pin Clip 50 Pins by X1 Tools (X1E-CON-PIN-HIT-1200x50)
- ZORO SELECT Tab Weld Nut, 1/4"-20, Steel, 1/2 in Wd, 13/16 in Lg, 3/64 in Ht, 50 PK (1LAJ5)
- MIDWEST FASTENER T-Nut, 3 Prongs, 1/4"-20, 18-8 Stainless Steel, 5/16 in Barrel Ht, 10 PK (68483)
- MIDWEST FASTENER Machine Key Machine Key, Square End, 6 in L, 5/16 in Sq, 3 PK (34282)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Stainless Steel, 1 in L, 3/16 in Sq, 6 PK (36403)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 1-1/2 in L, 3/16 in Sq, 8 PK (62626)
- MIDWEST FASTENER Machine Key Machine Key, Square End, 6 in L, 1/8 in Sq, 6 PK (32362)
- MIDWEST FASTENER Machine Key Machine Key, Square End, 3 in L, 3/8 in Sq, 3 PK (34283)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Stainless Steel, 1-1/2 in L, 1/2 in Sq, 3 PK (36415)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 2-1/4 in L, 1/4 in Sq, 10 PK (WWG-30018)
- Midwest Fastener Machine Keys