Shop All Machine Keys
Midwest Fastener
Machine Key Machine Key, Square End, Stainless Steel, 1-1/2 in L, 1/4 in Sq, 5 PK
Mfr # 36406
Zoro # G202526145
product price: $9.69
/pk 5, $1.94/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Machine Key
- End Type Square
- Square 1/4 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 36406
- Zoro # G202526145
- UPC # 738287364064
- Country of Origin China
- Category Machine Keys
Dimensions
Length | 1-1/2 in |
Diameter 1 | 1/4" |
Diameter 2 | 1/4" |
Length 1 | 1-1/2" |
Details
Item | Machine Key |
System of Measurement | Inch |
Type | Machine Key |
End Type | Square |
Square | 1/4 in |
Material | Stainless Steel |
Shape | Square |
Hardness | 18-8 |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Solid Rivet, Flat Head, 3/16 in Dia., 1-1/4 in L, Steel Body, 12 PK (932505)
- A RAYMOND TINNERMAN Spring Nut, 5/16"-18, U Shape, Phosphate Finish (EFUN-LUGS561863-4/B)
- ZORO SELECT Tanged Helical Insert, Free-Running, 7/16"-14 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-7/16X1.5D)
- ZORO SELECT Wood Screw, #7, 1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.015.0050)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 1-1/2 in L, 3/16 in Sq, 8 PK (62626)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 2 in L, 5/16 in Sq, 4 PK (62632)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 1-1/2 in L, 1/8 in Sq, 10 PK (62622)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 1-1/2 in L, 1/2 in Sq, 3 PK (62637)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 2 in L, 1/2 in Sq, 3 PK (62638)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Stainless Steel, 1-1/2 in L, 3/16 in Sq, 6 PK (36404)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 25 mm L, 13/64 in Sq, 25 PK (WWG-32019)
- Midwest Fastener Machine Keys