Shop All Machine Keys
Midwest Fastener
Machine Key Machine Key, Square End, 6 in L, 5/16 in Sq, 3 PK
Mfr # 34282
Zoro # G602526134
product price: $9.35
/pk 3, $3.12/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Machine Key
- End Type Square
- Length 6 in
- Square 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 34282
- Zoro # G602526134
- UPC # 738287342826
- Country of Origin United States
- Category Machine Keys
Dimensions
Length | 6 in |
Diameter 1 | 5/16" |
Diameter 2 | 5/16" |
Length 1 | 6" |
Details
Item | Machine Key |
System of Measurement | Inch |
Type | Machine Key |
End Type | Square |
Square | 5/16 in |
Shape | Square |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 7 in L, 5 PK (U04006.075.0700)
- NEWPORT FASTENERS 1/2 x 5" Dowel Pins/Alloy Steel/Bright Finish , 20PK (PINDOW040050P)
- ZORO SELECT Internally-Threaded Rod, 10-32 Thread to 10-32 Thread, 1 ft, Steel, Zinc Plated Finish, Round (LINK21812IZ)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 90 mm Length, 50 PK (M07000.060.0090)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Stainless Steel, 2 in L, 5/16 in Sq, 4 PK (36408)
- MIDWEST FASTENER Machine Key Machine Key, Square End, 3 in L, 3/8 in Sq, 3 PK (34283)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Stainless Steel, 1-1/2 in L, 3/16 in Sq, 6 PK (36404)
- MIDWEST FASTENER Machine Key Machine Key, Square End, 3 in L, 1/2 in Sq, 2 PK (34287)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 1 in L, 5/32 in Sq, 10 PK (62623)
- MIDWEST FASTENER Machine Key Machine Key, Square End, 6 in L, 7/16 in Sq, 2 PK (34286)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 4 in L, 5/16 in Sq (WWG-0312-4000GB)
- Midwest Fastener Machine Keys