Shop All Machine Keys
Midwest Fastener
Machine Key Machine Key, Square End, 6 in L, 1/8 in Sq, 6 PK
Mfr # 32362
Zoro # G102526139
product price: $13.99
/pk 6, $2.33/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Machine Key
- End Type Square
- Square 1/8 in
- Diameter 2 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32362
- Zoro # G102526139
- UPC # 738287323627
- Country of Origin United States
- Category Machine Keys
Dimensions
Length | 6 in |
Diameter 2 | 1/8" |
Diameter 1 | 1/8" |
Length 1 | 6" |
Details
Item | Machine Key |
System of Measurement | Inch |
Type | Machine Key |
End Type | Square |
Square | 1/8 in |
Shape | Square |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 100 PK (N04104.025.0125)
- MIDWEST FASTENER Wood Screw, #4, 3/4 in, Plain Brass Flat Head Phillips Drive, 100 PK (02846)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 29/64 in L, Stainless Steel Body, 250 PK (U34184.018.0064)
- GRIP-RITE Roofing Nail, 3 in L, 10D, Steel, Hot Dipped Galvanized Finish, 11 ga (3HGRFG5)
- MIDWEST FASTENER Machine Key Machine Key, Square End, 25 mm L, 8 mm Sq, 8 PK (32392)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Stainless Steel, 1 in L, 3/16 in Sq, 6 PK (36403)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 1-1/2 in L, 1/4 in Sq, 6 PK (62628)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 1-1/2 in L, 5/32 in Sq, 10 PK (62624)
- MIDWEST FASTENER Machine Key Machine Key, Square End, 3 in L, 1/2 in Sq, 2 PK (34287)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Stainless Steel, 2 in L, 5/16 in Sq, 4 PK (36408)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 4 in L, 1/2 in Sq (WWG-0500-4000GB)
- Midwest Fastener Machine Keys