Shop All Machine Keys
Midwest Fastener
Machine Key Machine Key, Square End, 6 in L, 1/2 in Sq, 2 PK
Mfr # 34288
Zoro # G602526141
product price: $14.29
/pk 2, $7.15/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Machine Key
- End Type Square
- Square 1/2 in
- Diameter 2 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 34288
- Zoro # G602526141
- UPC # 738287342888
- Country of Origin United States
- Category Machine Keys
Dimensions
Length | 6 in |
Diameter 2 | 1/2" |
Diameter 1 | 1/2" |
Length 1 | 6" |
Details
Item | Machine Key |
System of Measurement | Inch |
Type | Machine Key |
End Type | Square |
Square | 1/2 in |
Shape | Square |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, Class 4.6, M6-1.00, PK100 (M08250.060.0080)
- X1 TOOLS Screw Anchor, 1-5/8" L, Nylon, 20 PK (X1E-CON-ANC-DRY-2000x20)
- MIDWEST FASTENER #10-32 x 3/8 in Slotted Round Machine Screw, Zinc Plated Steel, 39 PK (61441)
- DEWALT Hangermate Swivel Rod Hanger, Steel, #12-24 Size, 2-1/2" L, Carbon Steel Zinc Plated, 25 PK (PFM2281200)
- MIDWEST FASTENER Machine Key Machine Key, Square End, 3 in L, 1/2 in Sq, 2 PK (34287)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 2 in L, 5/16 in Sq, 4 PK (62632)
- MIDWEST FASTENER Machine Key Machine Key, Square End, 3 in L, 3/8 in Sq, 3 PK (34283)
- MIDWEST FASTENER Machine Key Machine Key, Square End, 25 mm L, 5 mm Sq, 12 PK (32384)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 1-1/2 in L, 3/8 in Sq, 6 PK (62633)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Stainless Steel, 1-1/2 in L, 7/16 in Sq, 3 PK (36413)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 2 in L, 3/8 in Sq (3003750375-2000)
- Midwest Fastener Machine Keys