Shop All Machine Keys
Midwest Fastener
Machine Key Machine Key, Square End, 50 mm L, 6 mm Sq, 6 PK
Mfr # 32391
Zoro # G302526151
product price: $10.29
/pk 6, $1.71/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Type Machine Key
- End Type Square
- Length 50 mm
- Square 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32391
- Zoro # G302526151
- UPC # 738287323917
- Country of Origin United States
- Category Machine Keys
Dimensions
Length | 50 mm |
Diameter 1 | 6mm |
Diameter 2 | 6mm |
Length 1 | 50mm |
Details
Item | Machine Key |
System of Measurement | Metric |
Type | Machine Key |
End Type | Square |
Square | 6 mm |
Shape | Square |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machinery Eye Bolt With Shoulder, M36-4.00, 54 mm Shank, 70 mm ID, Steel, Zinc Plated (M16010.360.0001)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 12 mm L, 100 PK (M01010.060.0012)
- MKT FASTENING Forway Double Lag Shield, 1/2" Dia, 1-1/4" L, Alloy Steel Plain, 100 PK (1104000)
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Black Oxide Steel, 35 mm L, 50 PK (M04110.140.0035)
- MIDWEST FASTENER Machine Key Machine Key, Square End, 6 in L, 7/16 in Sq, 2 PK (34286)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 2 in L, 5/16 in Sq, 4 PK (62632)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 1 in L, 1/8 in Sq, 10 PK (62621)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 1 in L, 3/16 in Sq, 8 PK (62625)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Stainless Steel, 1-1/2 in L, 7/16 in Sq, 3 PK (36413)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 1-1/2 in L, 1/2 in Sq, 3 PK (62637)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Stainless Steel, 1-1/2 in L, 1/4 in Sq, 5 PK (36406)
- Midwest Fastener Machine Keys