Shop All Machine Keys
Midwest Fastener
Machine Key Machine Key, Square End, 50 mm L, 5 mm Sq, 8 PK
Mfr # 32386
Zoro # G102526108
product price: $10.49
/pk 8, $1.31/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Type Machine Key
- End Type Square
- Length 50 mm
- Square 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32386
- Zoro # G102526108
- UPC # 738287323863
- Country of Origin United States
- Category Machine Keys
Dimensions
Length | 50 mm |
Diameter 1 | 5mm |
Diameter 2 | 5mm |
Length 1 | 50mm |
Details
Item | Machine Key |
System of Measurement | Metric |
Type | Machine Key |
End Type | Square |
Square | 5 mm |
Shape | Square |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 3/4 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (U24861.025.0075)
- ZORO SELECT Class 10.9, M14-1.50 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 25 PK (M04160.140.0060)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 12 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.025.9999)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (CPS1YY41GR)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Stainless Steel, 1-1/2 in L, 1/4 in Sq, 5 PK (36406)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 1 in L, 5/32 in Sq, 10 PK (62623)
- MIDWEST FASTENER Machine Key Machine Key, Square End, 25 mm L, 6 mm Sq, 10 PK (32387)
- MIDWEST FASTENER Machine Key Machine Key, Square End, 6 in L, 1/8 in Sq, 6 PK (32362)
- MIDWEST FASTENER Machine Key Machine Key, Square End, 6 in L, 5/16 in Sq, 3 PK (34282)
- MIDWEST FASTENER Machine Key Machine Key, Square End, 3 in L, 1/2 in Sq, 2 PK (34287)
- MIDWEST FASTENER Machine Key Machine Key, Square End, 25 mm L, 5 mm Sq, 12 PK (32384)
- Midwest Fastener Machine Keys