Shop All Machine Keys
Midwest Fastener
Machine Key Machine Key, Square End, 3 in L, 1/2 in Sq, 2 PK
Mfr # 34287
Zoro # G502526111
product price: $11.95
/pk 2, $5.98/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Machine Key
- End Type Square
- Square 1/2 in
- Diameter 2 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 34287
- Zoro # G502526111
- UPC # 738287342871
- Country of Origin United States
- Category Machine Keys
Dimensions
Length | 3 in |
Diameter 2 | 1/2" |
Diameter 1 | 1/2" |
Length 1 | 3" |
Details
Item | Machine Key |
System of Measurement | Inch |
Type | Machine Key |
End Type | Square |
Square | 1/2 in |
Shape | Square |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-24 x 1 in Slotted Hex Machine Screw, Zinc Plated Steel, 20 PK (65565)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 7-1/2 in Length, 5 PK (U07000.037.0750)
- MIDWEST FASTENER 3/32" x 2-1/2" Zinc Plated Steel Hitch Pin Clips 24 24PK (60603)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/4 in Steel, Zinc Plated Finish, 10 PK (LWLIS1250USA-010BX)
- MIDWEST FASTENER Machine Key Machine Key, Square End, 6 in L, 1/2 in Sq, 2 PK (34288)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 1 in L, 3/16 in Sq, 8 PK (62625)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Stainless Steel, 1-1/2 in L, 1/4 in Sq, 5 PK (36406)
- MIDWEST FASTENER Machine Key Machine Key, Square End, 25 mm L, 6 mm Sq, 10 PK (32387)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Stainless Steel, 1-1/2 in L, 3/16 in Sq, 6 PK (36404)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 2 in L, 1/2 in Sq, 3 PK (62638)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 30 mm L, 15/64 in Sq, 25 PK (WWG-32026)
- Midwest Fastener Machine Keys