Shop All Machine Keys
Midwest Fastener
Machine Key Machine Key, Square End, 25 mm L, 4 mm Sq, 15 PK
Mfr # 32381
Zoro # G802526132
product price: $11.29
/pk 15, $0.75/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Type Machine Key
- End Type Square
- Length 25 mm
- Square 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32381
- Zoro # G802526132
- UPC # 738287323818
- Country of Origin United States
- Category Machine Keys
Dimensions
Length | 25 mm |
Diameter 1 | 4mm |
Diameter 2 | 4mm |
Length 1 | 25mm |
Details
Item | Machine Key |
System of Measurement | Metric |
Type | Machine Key |
End Type | Square |
Square | 4 mm |
Shape | Square |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 3/4 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0075)
- ZORO SELECT Spring Pin, Slotted, 10x140mm, PK10 (M39100.100.0140)
- ZORO SELECT Wood Screw, #6, 1/2 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.013.0050)
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , Stainless Steel Plain Finish, 25 PK (Z0455-316)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Stainless Steel, 1-1/2 in L, 7/16 in Sq, 3 PK (36413)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Stainless Steel, 2 in L, 5/16 in Sq, 4 PK (36408)
- MIDWEST FASTENER Machine Key Machine Key, Square End, 25 mm L, 6 mm Sq, 10 PK (32387)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 1-1/2 in L, 3/16 in Sq, 8 PK (62626)
- MIDWEST FASTENER Machine Key Machine Key, Square End, 6 in L, 1/2 in Sq, 2 PK (34288)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 2 in L, 1/2 in Sq, 3 PK (62638)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 6 in L, 7/8 in Sq (WWG-0875-6000GB)
- Midwest Fastener Machine Keys