Shop All Machine Screws
Midwest Fastener
M8-1.25 x 60 mm Phillips Pan Machine Screw, Zinc Plated Steel, 8 PK
Mfr # 78566
Zoro # G902525837
original price:
$8.45
5% off
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Thread Size M8-1.25
- Material Steel
- Finish Zinc Plated
- Standards DIN 7985
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 78566
- Zoro # G902525837
- UPC # 738287785661
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 60 mm |
Dimensional Standards | DIN 7985 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Standards | DIN 7985 |
Item | Machine Screw |
Hardness | Class 4.8 |
Specifications | DIN 7985 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 9/16"-12, 2 ft, Stainless Steel, 18-8, Plain Finish (U51070.056.2400)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 10 PK (72122)
- GYFORD Round Standoffs, 1/4"-20 Thrd Sz, 1/2 in Bd L, 316 Stainless Steel 3/4" OD (SO-SS2500)
- STANLEY ENGINEERED FASTENING Round Rivet Washer, 1/8 in ID, 3/8 in OD, Steel, Plain Finish, 500 PK (SBUP 1/8201)
- MIDWEST FASTENER M8-1.25 x 30 mm Phillips Pan Machine Screw, Zinc Plated Steel, 15 PK (78563)
- MIDWEST FASTENER M8-1.25 x 60 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (51590)
- MIDWEST FASTENER M8-1.25 x 30 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51587)
- MIDWEST FASTENER M4-0.70 x 45 mm Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (55059)
- MIDWEST FASTENER 1/4"-20 x 2 in Phillips Pan Machine Screw, Plain Stainless Steel, 10 PK (63767)
- MIDWEST FASTENER M4-0.70 x 12 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (72473)
- ZORO SELECT #6-32 x 3/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.013.0075)
- Midwest Fastener Machine Screws