Shop All Machine Screws
Midwest Fastener
M8-1.25 x 60 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK
Mfr # 51590
Zoro # G602524222
original price:
$29.99
10% off
new price: $26.99
/pk 25, $1.08/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Thread Size M8-1.25
- Material Steel
- Finish Zinc Plated
- Standards DIN 7985
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51590
- Zoro # G602524222
- UPC # 738287515909
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 60 mm |
Dimensional Standards | DIN 7985 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Standards | DIN 7985 |
Item | Machine Screw |
Specifications | DIN 7985 |
Hardness | Class 4.8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx3" L, PK50 (WWG-CPP-018)
- ZORO SELECT Square U-Bolt, 3/8"-16, 4 in Wd, 7 in Ht, Zinc Plated Steel (U17263.037.0407)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/8" , Steel Plain Finish, 33 PK (08482)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/8"-18, Steel, Grade 8, Yellow Zinc, 25 PK (51872)
- MIDWEST FASTENER M8-1.25 x 16 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51584)
- MIDWEST FASTENER M8-1.25 x 20 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51585)
- MIDWEST FASTENER M8-1.25 x 30 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51587)
- MIDWEST FASTENER #8-40 x 1/4 in Slotted Oval Machine Screw, Black Oxide Steel, 10 PK (32945)
- MIDWEST FASTENER #6-32 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (07658)
- MIDWEST FASTENER #10-32 x 1 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (05024)
- ZORO SELECT #6-32 x 2-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 2000 PK (0640MSF)
- Midwest Fastener Machine Screws