Shop All Machine Screws
Midwest Fastener
M8-1.25 x 20 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK
Mfr # 51585
Zoro # G202523991
product price: $15.69
/pk 50, $0.31/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Thread Size M8-1.25
- Material Steel
- Finish Zinc Plated
- Standards DIN 7985
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51585
- Zoro # G202523991
- UPC # 738287515855
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 20 mm |
Dimensional Standards | DIN 7985 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Standards | DIN 7985 |
Item | Machine Screw |
Hardness | Class 4.8 |
Specifications | DIN 7985 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Tapcon Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel Silver Ruspert, 100 PK (51785)
- SUBURBAN BOLT AND SUPPLY Grade 8, 5/16"-24 Hex Head Cap Screw, Plain Steel, 5-1/2 in L (A0060200532)
- ZORO SELECT Barrel Bolt, 5/16"-18, 1 in Brl Lg, 3/8 in Brl Dia, 316 stainless steel Plain, 5 PK (2JGR2)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 12 in, Stainless Steel, 316, Plain Finish (U55070.062.1200)
- MIDWEST FASTENER M8-1.25 x 60 mm Phillips Pan Machine Screw, Zinc Plated Steel, 8 PK (78566)
- MIDWEST FASTENER M8-1.25 x 25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51586)
- MIDWEST FASTENER M8-1.25 x 30 mm Phillips Pan Machine Screw, Zinc Plated Steel, 15 PK (78563)
- MIDWEST FASTENER #10-24 x 6 in Phillips Pan Machine Screw, Zinc Plated Steel, 8 PK (77583)
- MIDWEST FASTENER #10-32 x 2-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 50 PK (50686)
- MIDWEST FASTENER #8-40 x 3/8 in Torx Oval Machine Screw, Black Oxide Steel, 10 PK (32977)
- NEWPORT FASTENERS #8-32 x 3/8 in Torx Pan Machine Screw, Black Oxide Steel, 10000 PK (236865)
- Midwest Fastener Machine Screws