Shop All Machine Screws
Midwest Fastener
M8-1.25 x 16 mm Phillips Pan Machine Screw, Plain Stainless Steel, 50 PK
Mfr # 55079
Zoro # G402525542
product price: $22.59
/pk 50, $0.45/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Thread Size M8-1.25
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 55079
- Zoro # G402525542
- UPC # 738287550795
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 16 mm |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Hex Nut, 5/16"-18, Stainless Steel, Plain (A2420200000)
- KERR LAKESIDE 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 25 PK (75C300KCS)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 7/16 in Steel, Zinc Plated Finish, 5 PK (ZMBSW-8)
- ZORO SELECT Oversized Key Stock, 305 mm L, 6 mm W, 10 mm H, Carbon Steel (WWG361006305)
- MIDWEST FASTENER 1/4"-20 x 1 in Slotted Oval Machine Screw, Plain Stainless Steel, 12 PK (63416)
- MIDWEST FASTENER #12-24 x 3/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 20 PK (37644)
- MIDWEST FASTENER #4-40 x 1-1/4 in Slotted Round Machine Screw, Plain Brass, 24 PK (62177)
- MIDWEST FASTENER 1/4"-20 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07361)
- MIDWEST FASTENER #10-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07350)
- MIDWEST FASTENER M6-1.00 x 25 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (51511)
- ZORO SELECT #10-32 x 1 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.019.0101)
- Midwest Fastener Machine Screws