Shop All Socket Head Cap Screws
Midwest Fastener
M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 2 PK
Mfr # 77066
Zoro # G102507732
product price: $4.15
/pk 2, $2.08/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Length 50 mm
- Drive Size 5 mm
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 77066
- Zoro # G102507732
- UPC # 738287770667
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Screw Length | 50 mm |
Drive Size | 5 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Stainless Steel |
Finish | Plain |
Standards | DIN 7991 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | A2 |
Head Type | Flat |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Not Graded, Structural Bolt, Black Oxide Carbon Steel, 4 3/4 in L (43010)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx5" L, PK25 (2UHV3)
- ZORO SELECT Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Phillips Drive, 1000 PK (1056DPG)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (37F100KCS)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Black Chrome Plated Steel, 1 in Length, 6 PK (33505)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Black Chrome Plated Steel, 1-1/2 in Length, 5 PK (33525)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Plain Steel, 5/8 in Length, 10 PK (72313)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 3-1/2 in Length, 3 PK (67468)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, Plain Steel, 1 in Length, 6 PK (79568)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Polished 18-8 Stainless Steel, 1 in Length, 5 PK (33273)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in Length, 100 PK (U51060.019.0031)
- Midwest Fastener Socket Head Cap Screws