Shop All Socket Head Cap Screws
Midwest Fastener
M8-1.25 Socket Head Cap Screw, Chrome Plated Steel, 20 mm Length, 10 PK
Mfr # 74423
Zoro # G202508622
product price: $39.99
/pk 10, $4.00/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Length 20 mm
- Drive Size 6 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 74423
- Zoro # G202508622
- UPC # 738287744231
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Screw Length | 20 mm |
Drive Size | 6 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Finish | Chrome Plated |
Standards | DIN 912 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | Class 12.9 |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-24 x 1-1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (04687)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 5 PK (U04100.062.0250)
- PRO-FIT ProFIT 0065199 Sinker Nail, 3-1/4 in L, 9, Countersunk Head (65199)
- TE-CO Flat Washer, Fits Bolt Size #8 , Steel Black Oxide Finish, 25 PK (42614)
- MIDWEST FASTENER 7/16"-14 Socket Head Cap Screw, Chrome Plated Steel, 2-1/2 in Length, 5 PK (79843)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, Plain Steel, 1 in Length, 6 PK (79548)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in Length, 8 PK (67828)
- MIDWEST FASTENER M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 10 PK (71367)
- MIDWEST FASTENER 1/2"-13 Socket Head Cap Screw, Plain Steel, 1 in Length, 4 PK (67482)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, Plain Steel, 1 in Length, 10 PK (67508)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 5/8 in Length, 10 PK (74205)
- Midwest Fastener Socket Head Cap Screws