Shop All Socket Head Cap Screws
Midwest Fastener
M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 2 PK
Mfr # 76046
Zoro # G102508388
product price: $2.25
/pk 2, $1.13/ea
Sold in multiples of 5 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Metric
- Thread Size M8-1.25
- Drive Size 5 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76046
- Zoro # G102508388
- UPC # 738287760460
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Screw Length | 50 mm |
Drive Size | 5 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Finish | Black Oxide |
Standards | DIN 7991 |
Item | Socket Head Cap Screw |
Hardness | Class 10.9 |
Head Type | Flat |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M18-2.50 Hex Head Cap Screw, Zinc Yellow Steel, 100 mm L, 10 PK (M04104.180.0100)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M51060.040.0030)
- ZORO SELECT Push-In Rivet, Dome Head, 10 mm Dia., 16 mm L, Nylon Body, 15 PK (9282PK)
- SENCO Collated Roofing Nail, 3/4 in L, 11 ga, Electro Galvanized, Flat Head, 15 Degrees, 7200 PK (M003101)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 10 PK (72261)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 10 PK (72331)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, 18-8 Stainless Steel, 2 in Length, 4 PK (79185)
- MIDWEST FASTENER 7/16"-14 Socket Head Cap Screw, Plain Steel, 1 in Length, 4 PK (60295)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 8 PK (76041)
- MIDWEST FASTENER M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 10 PK (75561)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 25 PK (M51060.120.0035)
- Midwest Fastener Socket Head Cap Screws