Shop All Socket Head Cap Screws
Midwest Fastener
M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 50 PK
Mfr # 51450
Zoro # G202507465
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Length 40 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 51450
- Zoro # G202507465
- UPC # 738287514506
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Screw Length | 40 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Finish | Black Oxide |
Standards | DIN 912 |
Item | Socket Head Cap Screw |
Hardness | Class 12.9 |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 2-1/2 in, Painted Steel Pan Head Phillips Drive, 15 PK (37886)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 25 PK (N04100.050.0150)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, #4 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-32)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 2 in Shank, 1-1/2 in ID, Steel, Galvanized (K2028-HDG)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 12 PK (76027)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 8 PK (67532)
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 50 PK (51455)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 10 PK (72267)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, 18-8 Stainless Steel, 2 in Length, 4 PK (79185)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Plain Steel, 3/8 in Length, 20 PK (67414)
- MIDWEST FASTENER 7/16"-20 Socket Head Cap Screw, Zinc Plated Steel, 2 in Length, 4 PK (32866)
- Midwest Fastener Socket Head Cap Screws