Shop All Socket Head Cap Screws
Midwest Fastener
M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 5 PK
Mfr # 62497
Zoro # G202507588
product price: $5.15
/pk 5, $1.03/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Length 30 mm
- Drive Size 6 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 62497
- Zoro # G202507588
- UPC # 738287624977
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Screw Length | 30 mm |
Drive Size | 6 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Finish | Black Oxide |
Standards | DIN 912 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | Class 12.9 |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A307, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 100 PK (U01209.031.0150)
- KING ARTHURS TOOLS Hex Nut F/King Arthur (13750)
- ZORO SELECT Heavy Hex Nut, 7/8"-9, Steel, Grade C, Black Oxide, 7/8 in Ht, 10 PK (HHNIC078-010BX)
- ZORO SELECT #10-24 x 1-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.019.0150)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Plain Steel, 2 in Length, 12 PK (67505)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Polished 18-8 Stainless Steel, 1 in Length, 5 PK (33275)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 10 PK (72267)
- MIDWEST FASTENER #8-32 Socket Head Cap Screw, Plain Steel, 3/8 in Length, 10 PK (72244)
- MIDWEST FASTENER #6-32 Socket Head Cap Screw, Plain Steel, 3/8 in Length, 10 PK (72241)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 3/4 in Length, 10 PK (74206)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 50 PK (M51060.050.0040)
- Midwest Fastener Socket Head Cap Screws