Shop All Socket Head Cap Screws
Midwest Fastener
M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 5 PK
Mfr # 76043
Zoro # G102508203
product price: $3.19
/pk 5, $0.64/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Length 25 mm
- Drive Size 5 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76043
- Zoro # G102508203
- UPC # 738287760439
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Screw Length | 25 mm |
Drive Size | 5 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Finish | Black Oxide |
Standards | DIN 7991 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | Class 10.9 |
Head Type | Flat |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 72 in L, 3/8 in W, 3/8 in H (3003750375-72)
- SERCO Headless Pins, 1"Od X 6" Grooved Pin Piv (586-1070)
- ZORO SELECT Dowel Pin, Steel, 12x70mm, PK10 (M39090.120.0070)
- ZORO SELECT Cotter Pin, Ext Png, 3/32"Dx1-1/4" L, PK100 (WWG-CPP-003)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Chrome Plated Steel, 2 in Length, 5 PK (75228)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 10 PK (72066)
- MIDWEST FASTENER M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 12 PK (75946)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Steel, 25 mm Length, 12 PK (69654)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 8 PK (76041)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 8 PK (79202)
- Midwest Fastener Socket Head Cap Screws