Shop All Hex Head Cap Screws
Midwest Fastener
M8-1.25 Hex Head Cap Screw, 18-8 Stainless Steel, 30 mm L, 50 PK
Mfr # 55170
Zoro # G902519782
product price: $24.99
/pk 50, $0.50/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Metric
- Thread Size M8-1.25
- Material 18-8 Stainless Steel
- Thread Style Fully Threaded
- Diameter 1 8mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 55170
- Zoro # G902519782
- UPC # 738287551709
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 30 mm |
Diameter 1 | 8mm |
Diameter 2 | 13mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Hardness | A2-70 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 100 PK (U51000.025.0150)
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Black Oxide Steel, 130 mm Length, 5 PK (M07000.240.0130)
- ZORO SELECT Cotter Pin, Hairpin, 1/16"Dx1-1/8" L, PK100 (WWG-BPS-2103)
- ZORO SELECT Half Length Grooved Center Pin Type E 10 PK (U39750.025.0125)
- MIDWEST FASTENER M8-1.25 Hex Head Cap Screw, 18-8 Stainless Steel, 45 mm L, 5 PK (69716)
- MIDWEST FASTENER M8-1.25 Hex Head Cap Screw, 18-8 Stainless Steel, 20 mm L, 50 PK (55169)
- MIDWEST FASTENER M8-1.25 Hex Head Cap Screw, 18-8 Stainless Steel, 20 mm L, 8 PK (69713)
- MIDWEST FASTENER Grade 5, 5/16"-24 Hex Head Cap Screw, Chrome Plated Steel, 3/4 in L, 10 PK (75282)
- MIDWEST FASTENER Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 5 PK (62984)
- MIDWEST FASTENER Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 100 PK (00292)
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 25 PK (M01200.160.0060)
- Midwest Fastener Hex Head Cap Screws