Shop All Hex Head Cap Screws
Midwest Fastener
M8-1.25 Hex Head Cap Screw, 18-8 Stainless Steel, 20 mm L, 8 PK
Mfr # 69713
Zoro # G102520106
product price: $7.65
/pk 8, $0.96/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Metric
- Thread Size M8-1.25
- Material 18-8 Stainless Steel
- Thread Style Fully Threaded
- Diameter 2 13mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69713
- Zoro # G102520106
- UPC # 738287697131
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 20 mm |
Diameter 2 | 13mm |
Diameter 1 | 8mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Hardness | A2-70 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M14-1.50 Hex Head Cap Screw, Plain Steel, 90 mm L, 2 PK (31146)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 5 in L (A0020320500Z)
- HILLMAN WEDGE ANCHOR 5/8 X 3 1/2 STEEL ZINC (371946)
- BUILDRIGHT Self-Drilling Screw, #14 x 2-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 35 PK (09793)
- MIDWEST FASTENER M8-1.25 Hex Head Cap Screw, 18-8 Stainless Steel, 40 mm L, 50 PK (55171)
- MIDWEST FASTENER M8-1.25 Hex Head Cap Screw, 18-8 Stainless Steel, 16 mm L, 8 PK (69712)
- MIDWEST FASTENER M8-1.25 Hex Head Cap Screw, 18-8 Stainless Steel, 30 mm L, 50 PK (55170)
- MIDWEST FASTENER Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 100 PK (00037)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 10 in L, 15 PK (51612)
- MIDWEST FASTENER Class 10.9, M20-1.50 Hex Head Cap Screw, Plain Steel, 70 mm L, 2 PK (931323)
- ZORO SELECT Class 10.9, M33-3.50 Hex Head Cap Screw, Black Oxide Steel, 180 mm L, 5 PK (M04100.330.0180)
- Midwest Fastener Hex Head Cap Screws