Shop All Socket Head Cap Screws
Midwest Fastener
M8-1.00 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 8 PK
Mfr # 78603
Zoro # G902507994
product price: $7.75
/pk 8, $0.97/ea
Sold in multiples of 2 for $15.50
$15.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M8-1.00
- Material Steel
- Finish Black Oxide
- Standards DIN 912
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 78603
- Zoro # G902507994
- UPC # 738287786033
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8-1.00 |
Screw Length | 30 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Finish | Black Oxide |
Standards | DIN 912 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | Class 12.9 |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drywall Screw, #6 x 2 in, Steel, Phillips Drive, 200 PK (U31305.013.0200)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 3/8" , Steel Galvanized Finish (A0580240USSWG)
- GRIP-RITE Common Nail, 2 in L, 6D, Steel, Electro Galvanized Finish, 11 ga (2EGRFG)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 50 PK (M55050.060.0060)
- MIDWEST FASTENER M8-1.00 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 10 PK (78601)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 8 PK (79567)
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 2 PK (76055)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 6 PK (77062)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 10 PK (72321)
- MIDWEST FASTENER M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 4 PK (78627)
- TITAN Sae Socket Head Set Screw Assortment, 160 Piece (TIT45235)
- Midwest Fastener Socket Head Cap Screws