Shop All Machine Screws
Midwest Fastener
M7 x 70 mm Hex Hex Machine Screw, Black Oxide Steel, 10 PK
Mfr # 38553
Zoro # G502523752
product price: $7.19
/pk 10, $0.72/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
- System of Measurement Metric
- Thread Size M7
- Fastener Length 70 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 38553
- Zoro # G502523752
- UPC # 738287385533
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | M7 |
Fastener Length | 70 mm |
Details
System of Measurement | Metric |
Head Type | Hex |
Drive | Hex |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Point Type | Dog Point |
Style | Connector Screw |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 10 PK (U04100.062.0150)
- ZORO SELECT Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 5/8 in L, 100 PK (U08210.025.0062)
- MIDWEST FASTENER Coupling Nut, 5/8"-18, Steel, Grade 2, Zinc Plated, 2-1/8 in Lg, 13/16 in Hex Wd (76247)
- ZORO SELECT Standard Crown Cap Nut, #10-32, 316 Stainless Steel, Plain, 13/32 in H, 5 PK (CPB005)
- MIDWEST FASTENER #10-32 x 1 in Slotted Fillister Machine Screw, Black Oxide Steel, 4 PK (32927)
- MIDWEST FASTENER #6-32 x 3/4 in Slotted Oval Machine Screw, Plain Nylon, 25 PK (77123)
- MIDWEST FASTENER 3/16"-24 x 4 in Slotted Flat Machine Screw, Zinc Plated Steel, 10 PK (60101)
- MIDWEST FASTENER #10-24 x 1 in Slotted Hex Machine Screw, Zinc Plated Steel, 20 PK (65565)
- MIDWEST FASTENER M6-1.00 x 20 mm Phillips Truss Machine Screw, Zinc Plated Steel, 20 PK (31323)
- MIDWEST FASTENER 1/4"-28 x 1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 12 PK (79061)
- NEWPORT FASTENERS #10-32 x 1/2 in Slotted Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (296443-PR-100)
- Midwest Fastener Machine Screws