Shop All Machine Screws
Midwest Fastener
M6-1.00 x 80 mm Phillips Pan Machine Screw, Plain Stainless Steel, 4 PK
Mfr # 34757
Zoro # G802523971
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Fastener Length 80 mm
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 34757
- Zoro # G802523971
- UPC # 738287347579
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 80 mm |
Dimensional Standards | DIN 963 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Standards | DIN 963 |
Item | Machine Screw |
Hardness | A2 |
Specifications | DIN 963 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Black Oxide Steel, 4 mm Length, 100 PK (M07000.020.0004)
- BSC PREFERRED Snap-in Nut 18-8 Stainless Steel M6 Size 1.626 mm to 2.667 mm Panel Thickness, 5PK (90680A723)
- ZORO SELECT Dowel Pin, Alloy Stl, 5/16x2 L, PK25 (2MB99)
- ZORO SELECT Low Crown Cap Nut, 3/4"-16, Steel, Zinc Plated, 1-5/32 in H (CPB199)
- MIDWEST FASTENER M6-1.00 x 80 mm Phillips Pan Machine Screw, Plain Stainless Steel, 2 PK (38172)
- MIDWEST FASTENER #10-24 x 2-1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 10 PK (33168)
- MIDWEST FASTENER #10-32 x 1-1/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 20 PK (67905)
- MIDWEST FASTENER #8-32 x 3/8 in Slotted Oval Machine Screw, Plain Nylon, 20 PK (77124)
- MIDWEST FASTENER #10-24 x 1 in Phillips Pan Machine Screw, Black Oxide Steel, 15 PK (33164)
- MIDWEST FASTENER 3/18"-16 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 10 PK (77381)
- ZORO SELECT 3/8"-16 x 3 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51110.037.0300)
- Midwest Fastener Machine Screws