Shop All Machine Screws
Midwest Fastener
M6-1.00 x 70 mm Phillips Pan Machine Screw, Plain Stainless Steel, 5 PK
Mfr # 34756
Zoro # G402523913
product price: $5.89
/pk 5, $1.18/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Fastener Length 70 mm
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 34756
- Zoro # G402523913
- UPC # 738287347562
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 70 mm |
Dimensional Standards | DIN 963 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Standards | DIN 963 |
Item | Machine Screw |
Specifications | DIN 963 |
Hardness | A2 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, For Screw Size 1/4" , Steel Black Oxide Finish, 100 PK (U38200.025.0001)
- ZORO SELECT Sheet Metal Screw, #14 x 1-3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 50 PK (1WA52)
- MIDWEST FASTENER 1/4"-28 x 1/4" Steel Fine Thread Hex Socket Headless Set Screws 24 24PK (60867)
- ZORO SELECT Fully Threaded Stud, 1/4"-20, 5 in, Stainless Steel, 18-8, Plain Finish, 10 PK (54042)
- MIDWEST FASTENER 5/16"-18 x 1-1/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 10 PK (39863)
- MIDWEST FASTENER #10-24 x 3/4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01975)
- MIDWEST FASTENER M5-0.80 x 8 mm Phillips Truss Machine Screw, Zinc Plated Steel, 40 PK (31921)
- MIDWEST FASTENER #10-24 x 1-1/4 in Slotted Flat Machine Screw, Plain Brass, 20 PK (61475)
- MIDWEST FASTENER #6-32 x 3/8 in Slotted Oval Machine Screw, Plain Brass, 48 PK (61585)
- MIDWEST FASTENER #10-24 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07284)
- ZORO SELECT M5-0.80 x 6.55 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ050100-025P1)
- Midwest Fastener Machine Screws