Shop All Machine Screws
Midwest Fastener
M6-1.00 x 50 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK
Mfr # 51580
Zoro # G802524145
product price: $16.25
/pk 50, $0.33/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Material Steel
- Finish Zinc Plated
- Standards DIN 7985
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51580
- Zoro # G802524145
- UPC # 738287515800
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 50 mm |
Dimensional Standards | DIN 7985 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Standards | DIN 7985 |
Item | Machine Screw |
Hardness | Class 4.8 |
Specifications | DIN 7985 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self Locking Thread Insert, #10-32 Int Thrd Sz, 3 PK (69274)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #5 x 5 (U51560.289.0500)
- ZORO SELECT Hex Nut, 1"-14, Steel, Grade 8, Zinc Plated, 55/64 in Ht, 5 PK (U04162.101.0002)
- MIDWEST FASTENER #10-24 x 2 in Slotted Hex Machine Screw, Zinc Plated Steel, 20 PK (65568)
- MIDWEST FASTENER M6-1.00 x 30 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51576)
- MIDWEST FASTENER M6-1.00 x 20 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (63137)
- MIDWEST FASTENER M6-1.00 x 25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51575)
- MIDWEST FASTENER #10-24 x 1-1/4 in Slotted Flat Machine Screw, Plain Brass, 20 PK (61475)
- MIDWEST FASTENER 1/4"-20 x 1 in Slotted Flat Machine Screw, Plain Nylon, 10 PK (62534)
- MIDWEST FASTENER #6-48 x 7/16 in Slotted Fillister Machine Screw, Black Oxide Steel, 10 PK (32915)
- ZORO SELECT #6-32 x 1 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.013.0100)
- Midwest Fastener Machine Screws