Shop All Machine Screws
Midwest Fastener
M6-1.00 x 50 mm Phillips Flat Machine Screw, Plain Stainless Steel, 8 PK
Mfr # 34774
Zoro # G302524430
product price: $7.99
/pk 8, $1.00/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Fastener Length 50 mm
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 34774
- Zoro # G302524430
- UPC # 738287347746
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 50 mm |
Dimensional Standards | DIN 965 |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Standards | DIN 965 |
Item | Machine Screw |
Hardness | A2 |
Specifications | DIN 965 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 5/8 in L, Stainless Steel Body, 50 PK (TFC1220.3-50)
- MIDWEST FASTENER #6-32 x 2 in Phillips Round Machine Screw, Zinc Plated Steel, 30 PK (63587)
- TITAN INDUSTRIAL SUPPLY Lock Nut, Nylon, Grade 8 (T3824NLNYZ8FT)
- MIDWEST FASTENER 1/4"-20 x 6 in Phillips Flat Machine Screw, Plain Stainless Steel, 4 PK (37786)
- MIDWEST FASTENER #10-32 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07297)
- MIDWEST FASTENER #10-32 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 20 PK (67903)
- MIDWEST FASTENER #6-32 x 3/4 in Slotted Oval Machine Screw, Plain Brass, 20 PK (68564)
- MIDWEST FASTENER #8-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07328)
- MIDWEST FASTENER M4-0.70 x 25 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (51487)
- ZORO SELECT #10-24 x 1/2 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.019.0050)
- Midwest Fastener Machine Screws