Shop All Machine Screws
Midwest Fastener
M6-1.00 x 45 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK
Mfr # 51579
Zoro # G302524058
product price: $20.19
/pk 50, $0.40/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Material Steel
- Finish Zinc Plated
- Standards DIN 7985
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51579
- Zoro # G302524058
- UPC # 738287515794
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 45 mm |
Dimensional Standards | DIN 7985 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Standards | DIN 7985 |
Item | Machine Screw |
Hardness | Class 4.8 |
Specifications | DIN 7985 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Coiled, 1/2inx2in, PK5 (U39140.050.0200)
- ZORO SELECT #10-32 x 3/4 in Phillips Pan Machine Screw, Cadmium Steel, 2000 PK (MS35207-265)
- DISC-LOCK Wedge Lock Washer, For Screw Size 3/4 in Steel, Advanced Corrosion Resistance Finish, 100 PK (GDP-108)
- ZORO SELECT Press Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, 21/64 in Dia., Brass, Plain, 25 PK (240-4-BR-PK25)
- MIDWEST FASTENER M6-1.00 x 45 mm Phillips Pan Machine Screw, Zinc Plated Steel, 20 PK (72498)
- MIDWEST FASTENER M6-1.00 x 30 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51576)
- MIDWEST FASTENER M6-1.00 x 25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51575)
- MIDWEST FASTENER #8-32 x 1/2 in Phillips Truss Machine Screw, Chrome Plated Brass, 15 PK (70153)
- MIDWEST FASTENER 1/4"-20 x 1-3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (54696)
- MIDWEST FASTENER #10-24 x 1-1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 15 PK (33166)
- MIDWEST FASTENER #6-32 x 3 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (04999)
- Midwest Fastener Machine Screws