Shop All Machine Screws
Midwest Fastener
M6-1.00 x 45 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK
Mfr # 51515
Zoro # G102523855
product price: $17.15
/pk 50, $0.34/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Material Steel
- Finish Zinc Plated
- Standards DIN 965
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51515
- Zoro # G102523855
- UPC # 738287515152
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 45 mm |
Dimensional Standards | DIN 965 |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Standards | DIN 965 |
Item | Machine Screw |
Hardness | Class 4.8 |
Specifications | DIN 965 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 50 mm L, 100 PK (M04114.060.0050)
- MIDWEST FASTENER Nylon Insert Lock Nut, #6-32, Steel, Grade 2, Zinc Plated, 10 PK (71881)
- RONSTAN INTERNATIONAL Clevis Pin, SS, 5/16" x 1/2" (RF267)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 5/8 in Bore Dia., 10 PK (U36050.262.0001)
- MIDWEST FASTENER M6-1.00 x 16 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (51509)
- MIDWEST FASTENER M6-1.00 x 35 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (51513)
- MIDWEST FASTENER M6-1.00 x 25 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (51511)
- MIDWEST FASTENER 1/4"-20 x 2 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (54746)
- MIDWEST FASTENER #10-24 x 2 in Phillips Flat Machine Screw, Plain Stainless Steel, 12 PK (63706)
- MIDWEST FASTENER #10-24 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 40 PK (77301)
- ZORO SELECT #8-32 x 3/8 in Phillips Pan Machine Screw, Black Oxide Steel, 100 PK (0806MPPB)
- Midwest Fastener Machine Screws