Shop All Machine Screws
Midwest Fastener
M6-1.00 x 42 mm Machine Screw, Zinc Plated 6 PK
Mfr # 38588
Zoro # G202523397
product price: $3.89
/pk 6, $0.65/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M6-1.00
- Fastener Length 42 mm
- Finish Zinc Plated
- Style Wood Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 38588
- Zoro # G202523397
- UPC # 738287385885
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 42 mm |
Details
System of Measurement | Metric |
Finish | Zinc Plated |
Item | Machine Screw |
Style | Wood Screw |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Wood Screw, #7, 1-1/4 in, Tan Steel Trim Head Torx Drive, 500 PK (FT07114R500)
- BRADY VELCRO Brand ONE-WRAP Roll Fire Retardant 0.75 in W x 25 yd L Black (152173)
- ZORO SELECT 7/16"-20 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 5 PK (U07040.043.0350)
- ZORO SELECT Cotter Pin, Hairpin, 5/64Dx1-7/16" L, PK100 (WWG-BP-2104)
- MIDWEST FASTENER #10-24 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 20 PK (37494)
- MIDWEST FASTENER #6-32 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07323)
- MIDWEST FASTENER #10-24 x 1 in Phillips Flat Machine Screw, Plain Stainless Steel, 20 PK (63703)
- MIDWEST FASTENER 1/4"-20 x 1 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01984)
- MIDWEST FASTENER #6-48 x 3/4 in Slotted Fillister Machine Screw, Black Oxide Steel, 6 PK (32917)
- MIDWEST FASTENER #10-24 x 3/4 in Slotted Round Machine Screw, Plain Brass, 20 PK (61493)
- ZORO SELECT M2-0.40 x 10 mm Phillips Cheese Machine Screw, Plain 316 Stainless Steel, 50 PK (M55340.020.0010)
- Midwest Fastener Machine Screws