Shop All Machine Screws
Midwest Fastener
M6-1.00 x 40 mm Phillips Truss Machine Screw, Zinc Plated Steel, 8 PK
Mfr # 31327
Zoro # G402523722
product price: $5.29
/pk 8, $0.66/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
- System of Measurement Metric
- Material Steel
- Finish Zinc Plated
- Hardness Class 4.8
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 31327
- Zoro # G402523722
- UPC # 738287313277
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 40 mm |
Details
System of Measurement | Metric |
Head Type | Truss |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Hardness | Class 4.8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #4 x 3/8 in, 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (54848)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M55060.060.0020)
- SENCO Staples, 18 ga, 1-1/2 in Leg L, Steel (A801509)
- SABERDRIVE Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Torx Drive, 2500 PK (51192)
- MIDWEST FASTENER M4-0.70 x 40 mm Phillips Truss Machine Screw, Zinc Plated Steel, 50 PK (51601)
- MIDWEST FASTENER M4-0.70 x 10 mm Phillips Truss Machine Screw, Zinc Plated Steel, 50 PK (51594)
- MIDWEST FASTENER M4-0.70 x 16 mm Phillips Truss Machine Screw, Zinc Plated Steel, 50 PK (51596)
- MIDWEST FASTENER 5/16"-18 x 1-1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 50 PK (54778)
- MIDWEST FASTENER #12-24 x 2-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 10 PK (37651)
- MIDWEST FASTENER #6-32 x 7/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (54726)
- ZORO SELECT 5/16"-18 x 2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.031.0200)
- Midwest Fastener Machine Screws