Shop All Machine Screws
Midwest Fastener
M6-1.00 x 40 mm Phillips Pan Machine Screw, Plain A2 Stainless Steel, 10 PK
Mfr # 38167
Zoro # G202524776
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Fastener Length 40 mm
- Material A2 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 38167
- Zoro # G202524776
- UPC # 738287381672
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 40 mm |
Dimensional Standards | DIN 963 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | A2 Stainless Steel |
Finish | Plain |
Standards | DIN 963 |
Item | Machine Screw |
Hardness | A2 |
Specifications | DIN 963 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 12 PK (67504)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 13/32 in L, Aluminum Body, 500 PK (U34121.012.0044)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22171.062.3600)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 150 lbs Tension Strength, 25 PK (U63265.037.0300)
- MIDWEST FASTENER 3/16"-24 x 5 in Slotted Round Machine Screw, Zinc Plated Steel, 8 PK (60122)
- MIDWEST FASTENER #8-32 x 3/4 in Slotted Oval Machine Screw, Chrome Plated Brass, 15 PK (70142)
- MIDWEST FASTENER #2-56 x 1/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 30 PK (930482)
- MIDWEST FASTENER #1-72 x 1/8 in Phillips Flat Machine Screw, Plain Stainless Steel, 25 PK (64094)
- MIDWEST FASTENER #8-32 x 1-1/4 in Slotted Round Machine Screw, Plain Brass, 24 PK (61775)
- MIDWEST FASTENER #12-24 x 1 in Slotted Flat Machine Screw, Zinc Plated Steel, 30 PK (61212)
- ZORO SELECT M3.5-0.60 x 35 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (MSPD035350-100P1)
- Midwest Fastener Machine Screws