Shop All Machine Screws
Midwest Fastener
M6-1.00 x 35 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK
Mfr # 51513
Zoro # G802523889
product price: $14.55
/pk 50, $0.29/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Material Steel
- Finish Zinc Plated
- Standards DIN 965
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51513
- Zoro # G802523889
- UPC # 738287515138
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 35 mm |
Dimensional Standards | DIN 965 |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Standards | DIN 965 |
Item | Machine Screw |
Hardness | Class 4.8 |
Specifications | DIN 965 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Yellow Finish, 100 PK (U38206.025.0001)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/2 in L, 1/2 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRL040888GR)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 6-1/2 in L, 5 PK (N04160.050.0650)
- AMERICAN SOCKETS 1/8X3/4 DOWEL PIN EBONY FINISH BLK OX (0012512PDE)
- MIDWEST FASTENER M6-1.00 x 12 mm Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK (72454)
- MIDWEST FASTENER M6-1.00 x 25 mm Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (31245)
- MIDWEST FASTENER M6-1.00 x 25 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (51511)
- MIDWEST FASTENER #6-32 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07270)
- MIDWEST FASTENER #10-32 x 1-1/2 in Slotted Round Machine Screw, Plain Brass, 14 PK (61456)
- MIDWEST FASTENER M6-1.00 x 35 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51577)
- NEWPORT FASTENERS #10-32 x 2-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (982610-BR-1000)
- Midwest Fastener Machine Screws