Shop All Machine Screws
Midwest Fastener
M6-1.00 x 34 mm Machine Screw, Zinc Plated Steel, 5 PK
Mfr # 74666
Zoro # G602524956
original price:
$17.59
26% off
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M6-1.00
- Fastener Length 34 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 74666
- Zoro # G602524956
- UPC # 738287746662
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 34 mm |
Details
System of Measurement | Metric |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Style | Machine Screw |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1"-12, 3 ft, Steel, Grade B7, Black Oxide Finish (U22170.100.3600)
- ZORO SELECT #2-56 x 3/4 in Slotted Round Machine Screw, Plain Brass, 100 PK (U48210.008.0075)
- ZORO SELECT Spring Nut, #10-32, Flat Shape, Steel, Black Phosphate Finish, 100 PK (1LAT1)
- ZORO SELECT Double-End Threaded Stud, 5/16"-24 Thread to 5/16"-18 Thread, 1 3/4 in, Steel, Plain, 12 PK (5MTT9)
- MIDWEST FASTENER #8-32 x 4 in Slotted Round Machine Screw, Zinc Plated Steel, 15 PK (68264)
- MIDWEST FASTENER #8-32 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (53715)
- MIDWEST FASTENER #6-32 x 1 in Slotted Flat Machine Screw, Plain Brass, 36 PK (61994)
- MIDWEST FASTENER #8-40 x 3/8 in Slotted Fillister Machine Screw, Black Oxide Steel, 10 PK (32922)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Flat Machine Screw, Zinc Plated Steel, 8 PK (66604)
- MIDWEST FASTENER #10-32 x 1 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (05024)
- HILLMAN FH PHL MS Z 1/4-20X2 1/2 (101145)
- Midwest Fastener Machine Screws