Shop All Machine Screws
Midwest Fastener
M6-1.00 x 25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK
Mfr # 51575
Zoro # G102523909
original price:
$11.99
5% off
new price: $11.39
/pk 50, $0.23/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Material Steel
- Finish Zinc Plated
- Standards DIN 7985
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51575
- Zoro # G102523909
- UPC # 738287515756
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 25 mm |
Dimensional Standards | DIN 7985 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Standards | DIN 7985 |
Item | Machine Screw |
Specifications | DIN 7985 |
Hardness | Class 4.8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #8-32 Thrd Sz, 18-8 Stainless Steel, 12 PK (R1185-2)
- ZORO SELECT Split Lock Washer, For Screw Size M6 Stainless Steel, Plain Finish, 50 PK (M55450.060.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M8-1.25, Steel, Class 10, Zinc Plated, 8 mm Ht, 100 PK (M12910.080.0001)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M55050.030.0010)
- MIDWEST FASTENER M6-1.00 x 30 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51576)
- MIDWEST FASTENER M6-1.00 x 35 mm Phillips Pan Machine Screw, Zinc Plated Steel, 20 PK (72496)
- MIDWEST FASTENER M6-1.00 x 45 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51579)
- MIDWEST FASTENER 5/16"-18 x 3 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 25 PK (54783)
- MIDWEST FASTENER #10-32 x 1 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 10 PK (33908)
- MIDWEST FASTENER #6-32 x 1-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 40 PK (77445)
- ZORO SELECT M8-1.25 x 45 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 25 PK (M24660.080.0045)
- Midwest Fastener Machine Screws