Shop All Machine Screws
Midwest Fastener
M6-1.00 x 25 mm Phillips Flat Machine Screw, Plain A2 Stainless Steel, 10 PK
Mfr # 69558
Zoro # G202524257
product price: $7.55
/pk 10, $0.76/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Material A2 Stainless Steel
- Finish Plain
- Standards DIN 965
- Hardness A2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69558
- Zoro # G202524257
- UPC # 738287695588
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 25 mm |
Dimensional Standards | DIN 965 |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Phillips |
Material | A2 Stainless Steel |
Finish | Plain |
Standards | DIN 965 |
Item | Machine Screw |
Hardness | A2 |
Specifications | DIN 965 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91390)
- MIDWEST FASTENER 7/64" x 1-1/2" Zinc Plated Steel Cotter Pins 60PK (930216)
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 3/4 in L (A2010200048)
- ZORO SELECT Clevis Pin, Hdlss, 1/2 x1 29/32L, w/2 Rings (WWG-HLPGRR-043)
- MIDWEST FASTENER 1/4"-20 x 2 in Combination Phillips/Slotted Truss Machine Screw, Plain Stainless Steel, 50 PK (51252)
- MIDWEST FASTENER M4-0.70 x 8 mm Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK (72441)
- MIDWEST FASTENER M5-0.80 x 25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (63133)
- MIDWEST FASTENER 1/4"-28 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 12 PK (34607)
- MIDWEST FASTENER #8-40 x 1/2 in Torx Oval Machine Screw, Black Oxide Steel, 8 PK (32979)
- MIDWEST FASTENER #10-24 x 5 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (54692)
- ZORO SELECT #10-32 x 1/2 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51016.019.0051)
- Midwest Fastener Machine Screws