Shop All Machine Screws
Midwest Fastener
M6-1.00 x 24 mm Machine Screw, Zinc Plated Steel, 6 PK
Mfr # 38674
Zoro # G302523389
product price: $3.35
/pk 6, $0.56/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M6-1.00
- Fastener Length 24 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 38674
- Zoro # G302523389
- UPC # 738287386745
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 24 mm |
Details
System of Measurement | Metric |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Style | Wood Screw DP |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Not Graded, 1/2"-13 Hex Head Cap Screw, NL-19 316 Stainless Steel, 1-1/2 in L, 10 PK (FB3HEXB1213112P10)
- AZTEC LIFTING HARDWARE Eye Bolt 7/8", 2-7/16 in Shank, 1-3/4 in ID, Carbon Steel, Self Colored (USP078)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70620300-004BX)
- E-Z LOK Heavy Wall Self Locking Thread Insert, #10-32 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (303-332-PK5)
- MIDWEST FASTENER 1/4"-20 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07361)
- MIDWEST FASTENER M5-0.80 x 20 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (72484)
- MIDWEST FASTENER #10-24 x 1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07181)
- MIDWEST FASTENER #10-24 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07338)
- MIDWEST FASTENER #10-32 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (07124)
- MIDWEST FASTENER M8-1.25 x 20 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51585)
- ZORO SELECT #6-32 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.013.0100)
- Midwest Fastener Machine Screws