Shop All Machine Screws
Midwest Fastener
M6-1.00 x 21 mm Machine Screw, Zinc Plated Steel, 8 PK
Mfr # 38673
Zoro # G802523445
product price: $4.59
/pk 8, $0.57/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M6-1.00
- Fastener Length 21 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 38673
- Zoro # G802523445
- UPC # 738287386738
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 21 mm |
Details
System of Measurement | Metric |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Style | Wood Screw |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPAX Wood Screw, 5 in, Washer Head (4581820701275)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 50 PK (U04104.025.0350)
- MIDWEST FASTENER Eye Bolt 1/2"-13, Steel, Galvanized (54615)
- TOGGLER SnapSkru Screw Anchor, 1-3/5" L, Nylon, 50 PK (50203)
- MIDWEST FASTENER #12-24 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel, 15 PK (32047)
- MIDWEST FASTENER 1/4"-20 x 5 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (54748)
- MIDWEST FASTENER #8-15 x 1 in Phillips Pan Machine Screw, Stainless Steel (5110)
- MIDWEST FASTENER #10-24 x 1 in Slotted Flat Machine Screw, Plain Nylon, 20 PK (62533)
- MIDWEST FASTENER M4-0.70 x 40 mm Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (55099)
- MIDWEST FASTENER #8-32 x 1 in Slotted Flat Machine Screw, Plain Nylon, 20 PK (62532)
- ZORO SELECT 3/16"-24 x 1-1/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (658149-PG)
- Midwest Fastener Machine Screws