Shop All Machine Screws
Midwest Fastener
M6-1.00 x 20 mm Phillips Truss Machine Screw, Zinc Plated Steel, 20 PK
Mfr # 31323
Zoro # G302523570
product price: $8.39
/pk 20, $0.42/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
- System of Measurement Metric
- Material Steel
- Finish Zinc Plated
- Hardness Class 4.8
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 31323
- Zoro # G302523570
- UPC # 738287313239
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 20 mm |
Details
System of Measurement | Metric |
Head Type | Truss |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Hardness | Class 4.8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 25 PK (U04160.037.0225)
- ZORO SELECT Square Neck Plow Bolt, 3/8"-16 Thrd Sz, 1 1/2 in L, Flat Head, Carbon Steel, Zinc Plated, 50 PK (1CFN8)
- ZORO SELECT Nail Drive Anchor, Alloy Steel 100 PK (U70650.025.0075)
- ZORO SELECT 10-32X7/16 KNURLED THUMB SCR WASHER STAINLESS STEEL (1107TKW188)
- MIDWEST FASTENER M5-0.80 x 8 mm Phillips Truss Machine Screw, Zinc Plated Steel, 40 PK (31921)
- MIDWEST FASTENER M4-0.70 x 10 mm Phillips Truss Machine Screw, Zinc Plated Steel, 50 PK (51594)
- MIDWEST FASTENER M6-1.00 x 12 mm Phillips Truss Machine Screw, Zinc Plated Steel, 30 PK (31321)
- MIDWEST FASTENER 1/4"-28 x 2-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 12 PK (34587)
- MIDWEST FASTENER 1/4"-20 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07303)
- MIDWEST FASTENER #10-24 x 1-1/4 in Phillips Round Machine Screw, Zinc Plated Steel, 45 PK (63604)
- ZORO SELECT #5-40 x 3/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.012.0075)
- Midwest Fastener Machine Screws