Shop All Machine Screws
Midwest Fastener
M6-1.00 x 20 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK
Mfr # 51574
Zoro # G402523951
product price: $12.49
/pk 50, $0.25/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Material Steel
- Finish Zinc Plated
- Standards DIN 7985
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51574
- Zoro # G402523951
- UPC # 738287515749
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 20 mm |
Dimensional Standards | DIN 7985 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Standards | DIN 7985 |
Item | Machine Screw |
Hardness | Class 4.8 |
Specifications | DIN 7985 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Hex Nut, 1-7/8"-8, Steel, Grade 2H, Black Oxide, 1-7/8 in Ht (HHNI2H187-001BX)
- ZORO SELECT Self-Drilling Screw, #8 x 3/4 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 100 PK (U31880.016.0075)
- ZORO SELECT Class 8.8, M7-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 30 mm L, 100 PK (M01230.070.0030)
- ZORO SELECT Binding Barrel Extension, #8-32, 3/4 in Brl Lg, 0.203 in Brl Dia, Aluminum Plain, 25 PK (5MB20)
- MIDWEST FASTENER M6-1.00 x 45 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51579)
- MIDWEST FASTENER M6-1.00 x 30 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (72495)
- MIDWEST FASTENER M6-1.00 x 40 mm Phillips Pan Machine Screw, Zinc Plated Steel, 20 PK (72497)
- MIDWEST FASTENER #8-32 x 7/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (54730)
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07308)
- MIDWEST FASTENER #12-24 x 1 in Slotted Flat Machine Screw, Zinc Plated Steel, 30 PK (61212)
- ZORO SELECT #4-40 x 1/4 in Phillips Fillister Machine Screw, Zinc Plated Steel, 10000 PK (0404MPL)
- Midwest Fastener Machine Screws