Shop All Machine Screws
Midwest Fastener
M6-1.00 x 16 mm Phillips Pan Machine Screw, Plain Stainless Steel, 15 PK
Mfr # 38162
Zoro # G302524904
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Fastener Length 16 mm
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 38162
- Zoro # G302524904
- UPC # 738287381627
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 16 mm |
Dimensional Standards | DIN 963 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Standards | DIN 963 |
Item | Machine Screw |
Hardness | A2 |
Specifications | DIN 963 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 1/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.019.0025)
- ZORO SELECT Thread Cutting Screw, 1/4" x 2 in, Phosphate Steel Flat Head Torx Drive, 100 PK (U31291.025.0200)
- ZORO SELECT Dowel Pin, Alloy Stl, 5/8x1 3/4L, Pk5 (U39080.062.0175)
- ZORO SELECT Self-Drilling Screw, 1/4" x 1 1/4 in, Plain 410 Stainless Steel Hex Head External Hex Drive, 25 PK (U31860.025.0125)
- MIDWEST FASTENER M6-1.00 x 16 mm Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (55068)
- MIDWEST FASTENER #12-24 x 1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 20 PK (37643)
- MIDWEST FASTENER #6-32 x 2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (07626)
- MIDWEST FASTENER 5/16"-24 x 1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 10 PK (79046)
- MIDWEST FASTENER #6-32 x 1/4 in Phillips Truss Machine Screw, Plain Stainless Steel, 30 PK (33881)
- MIDWEST FASTENER #5-32 x 1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 70 PK (61387)
- ZORO SELECT 5/16"-18 x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.031.0050)
- Midwest Fastener Machine Screws