Shop All Machine Screws
Midwest Fastener
M6-1.00 x 16 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK
Mfr # 51509
Zoro # G802523681
product price: $11.19
/pk 50, $0.22/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Material Steel
- Finish Zinc Plated
- Standards DIN 965
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51509
- Zoro # G802523681
- UPC # 738287515091
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 16 mm |
Dimensional Standards | DIN 965 |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Standards | DIN 965 |
Item | Machine Screw |
Specifications | DIN 965 |
Hardness | Class 4.8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 75 mm Length, 10 PK (M07000.200.0075)
- MIDWEST FASTENER 3/8"-16 x 2" 18-8 Stainless Steel Coarse Thread Carriage Bolts 25PK (50610)
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Plain Steel, 2-3/4 in L, 25 PK (U08200.037.0275)
- FOREVERBOLT Not Graded, M6-1.00 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 60 mm L, 25 PK (FBMHEXB61060P25)
- MIDWEST FASTENER M6-1.00 x 45 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (51515)
- MIDWEST FASTENER M6-1.00 x 12 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (51508)
- MIDWEST FASTENER M6-1.00 x 35 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (51513)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01983)
- MIDWEST FASTENER M5-0.80 x 10 mm Phillips Pan Machine Screw, Plain Stainless Steel, 15 PK (69568)
- MIDWEST FASTENER 1/4"-20 x 1 in Slotted Flat Machine Screw, Plain Nylon, 10 PK (62534)
- ZORO SELECT #10-32 x 3/8 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2BB65)
- Midwest Fastener Machine Screws